4414ME-REG/18G 120 LH AL Door Closers
- Mfr # 4414ME-REG/18G 120 LH 689
- Zoro # G410058544
product price:Â
$
1,246.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Includes
Surface Closers
Voltage
12V
Door Handing
Left Hand
For Use With
4410ME Series Fire/Life Safety Closers/Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4414ME-REG/18G 120 LH 689
- Zoro #
- G410058544
- UPC #
- 197163191017
- Country of Origin
- United States
Details
- Color
- Aluminum Painted
- Includes
- Surface Closers
- Voltage
- 12V
- Door Handing
- Left Hand
- For Use With
- 4410ME Series Fire/Life Safety Closers/Holders
Description
4410ME Series Grade 1 Door Closer, Regular Arm with 18G Mounting Plate, Push Side Mounting, 120V, 150 Degree Swing, Size 4, Metal Cover, Left-Handed, Aluminum Painted Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.