4640 Series Electrohydraulic Operators
Mfr # 4642-LONG 693
Zoro # G310071339
product price: $6,610.99
/ea
Free Shipping & Returns
Key Features
Width
11"
Finish
Black Painted
For Use With
4640 Series Electrohydraulic Operators
Length
40"
Material
Cast Iron Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4642-LONG 693
Zoro #
G310071339
UPC #
197163304035
Country of Origin
United States
Dimensions
Width
11"
Length
40"
Details
Finish
Black Painted
For Use With
4640 Series Electrohydraulic Operators
Material
Cast Iron Cylinder
Color
Black Painted
Includes
Door Operators
Description
The 4640 Auto Equalizer is LCN's smart and reliable electrically powered low energy power operator. It provides easy access for people with disabilities or the elderly. Designed for manual openings that require occassional automatic opening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.