4840 Series Pneumatic Operators
Mfr # 4841-SCUSH 689
Zoro # G410071444
product price: $2,663.99
/ea
Free Shipping & Returns
Key Features
Width
8"
Finish
Aluminum Painted
For Use With
4840 Series Pneumatic Operators
Length
23"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4841-SCUSH 689
Zoro #
G410071444
UPC #
197163303342
Country of Origin
United States
Dimensions
Width
8"
Length
23"
Details
Finish
Aluminum Painted
For Use With
4840 Series Pneumatic Operators
Material
Stainless Steel
Color
Aluminum Painted
Includes
Door Operators
Description
The 4840 Auto Equalizer is LCN's pneumatically powered multidoor solution. This low energy automatic operator provides easy access for people with disabilities or the elderly. Designed fpr manual openings that require occassional automatic opening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.