9540 Series Electromechanical Senior Swing Operators
Mfr # 9542-REG 42 RH 628
Zoro # G010071127
product price: $5,597.99
/ea
Free Shipping & Returns
Key Features
Width
11"
Finish
Satin Aluminum Clear Anodized
For Use With
9540 Series Electromechanical Senior Swing Operators
Length
43"
Color
Satin Aluminum Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9542-REG 42 RH 628
Zoro #
G010071127
UPC #
197163303519
Country of Origin
United States
Dimensions
Width
11"
Length
43"
Details
Finish
Satin Aluminum Clear Anodized
For Use With
9540 Series Electromechanical Senior Swing Operators
Color
Satin Aluminum Clear Anodized
Includes
Door Operators
Description
The 9540 Senior Swing by LCN is an ADA door operator that is a two in one swing door operator. The Senior Swing operators when activated, opens doors automatically for wheelchair access, yet allows for manual operation for regular pedestrian traffic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.