9550 Series Electromechanical Senior Swing Operators
Mfr # 9553-REG2 84 710
Zoro # G410071093
product price: $8,031.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
15"
Finish
Dark Bronze Anodized Aluminum
For Use With
9550 Series Electromechanical Senior Swing Operators
Length
85"
Color
Dark Bronze Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9553-REG2 84 710
Zoro #
G410071093
UPC #
197163304097
Country of Origin
United States
Dimensions
Width
15"
Length
85"
Details
Finish
Dark Bronze Anodized Aluminum
For Use With
9550 Series Electromechanical Senior Swing Operators
Color
Dark Bronze Anodized Aluminum
Includes
Door Operators
Description
The 9550 Senior Swing by LCN is an ADA door operator that is a two-in-one swing door operator. Senior swing operator when activated, opens doors automatically for wheelchair access, yet allows for manual operation for regular pedestrian traffic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.