Zoro Homepage

AC Power Cable, Aluminum, 4640, Gray

  • Mfr # 4640-3498-2

  • Zoro # G3930011


product price: $56.99
/ea

Key Features

Accessory Type
Power Cable
Closer Series
4640
Color
Gray
Finish
Aluminum
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4640-3498-2
Zoro #
G3930011
UPC #
-
Country of Origin
Mexico

Dimensions

Length
24"
Overall Length
24 in

Details

Item
AC Power Cable
Accessory Type
Power Cable
Closer Series
4640
Color
Gray
Finish
Aluminum
For Use With
4640 Series Auto Equalizer
Interior/Exterior
Interior and Exterior
Product Type
Power Cable
Compatible Series
4640
Compatible Brand
LCN

Description

Power Cable, Finish Aluminum, Color Gray, Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.