Aluminum Arm 126078HL, Aluminum, Non Handed, Long Arm Type

  • Mfr # 126078HLAL

  • Zoro # G4795964


product price:  $98.59
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Non Handed
Arm Type
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126078HLAL
Zoro #
G4795964
UPC #
-
Country of Origin
United States

Details

Item
Aluminum Arm 126078HL
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Non Handed
Arm Type
Long
Accessory Type
Assembly

Description

Aluminum Arm 126078HL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.