Shop LCN

Aluminum Arm 40203049FLRH, Aluminum, Cast Iron, Right Hand, 4020 Series

  • Mfr # 40203049FLALRH
  • Zoro # G8210503

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4020 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40203049FLALRH
Zoro #
G8210503
UPC #
-
Country of Origin
United States
Item
Aluminum Arm 40203049FLRH
Closer Series
4020 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand

Description

Aluminum Arm 40203049FLRH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.