Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Arm 402049LH, Aluminum, Cast Iron, Left Hand, Hold Open Arm Type

  • Mfr # 402049ALLH

  • Zoro # G8211404


product price: $62.59
/ea

Key Features

Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Left Hand
Arm Type
Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402049ALLH
Zoro #
G8211404
UPC #
-
Country of Origin
United States

Details

Item
Aluminum Arm 402049LH
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Left Hand
Arm Type
Hold Open

Description

Aluminum Arm 402049LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.