Aluminum Arm 40303049CNSLH, Aluminum, Cast Iron, Left Hand, 4030 Series

  • Mfr # 40303049CNSAL

  • Zoro # G8221238


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4030 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40303049CNSAL
Zoro #
G8221238
UPC #
-
Country of Origin
United States

Details

Item
Aluminum Arm 40303049CNSLH
Closer Series
4030 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Left Hand
Accessory Type
Cush Arm

Description

Aluminum Arm 40303049CNSLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.