Aluminum Arm 4030T3077T
Mfr # 4030T3077TAL
Zoro # G8224546
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Accessory Type
Standard Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4030T3077TAL
Zoro #
G8224546
UPC #
-
Country of Origin
United States
Details
Item
Aluminum Arm 4030T3077T
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Accessory Type
Standard Arm
Description
Aluminum Arm 4030T3077T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.