Aluminum Arm 501049RH, Aluminum, 5010 Series, Right Hand, Cast Iron

  • Mfr # 501049ALRH

  • Zoro # G3770279


product price:  $63.75
/ea

Key Features

Closer Series
5010 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501049ALRH
Zoro #
G3770279
UPC #
-
Country of Origin
United States

Details

Item
Aluminum Arm 501049RH
Closer Series
5010 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
5010 Series
Arm Type
Hold Open

Description

Aluminum Arm 501049RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.