Aluminum Arm 503048LH, Aluminum, 5030 Series, Aluminum, Cast Iron

  • Mfr # 503048AL

  • Zoro # G3772634


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Closer Series
5030 Series
Color
Aluminum
Finish
Aluminum
Hand Orientation
Left Hand
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503048AL
Zoro #
G3772634
UPC #
-
Country of Origin
United States

Details

Item
Aluminum Arm 503048LH
Closer Series
5030 Series
Color
Aluminum
Finish
Aluminum
Hand Orientation
Left Hand
Material
Cast Iron

Description

Aluminum Arm 503048LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.