Aluminum Arm 503049LH, Aluminum, Left Hand, Aluminum
Mfr # 503049ALLH
Zoro # G3772765
product price:Â $86.49
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Material
Aluminum
Hand Orientation
Left Hand
Arm Type
Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
503049ALLH
Zoro #
G3772765
UPC #
-
Country of Origin
United States
Details
Item
Aluminum Arm 503049LH
Finish
Aluminum
Material
Aluminum
Hand Orientation
Left Hand
Arm Type
Hold Open
Description
Aluminum Arm 503049LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.