Aluminum Body 48223071
Mfr # 48223071AL
Zoro # G3764006
product price: $2,358.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Assembly
Closer Series
4822
For Use With
4820 Series Cylinder and Cover
Includes
4820-18 Mounting Plate
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48223071AL
Zoro #
G3764006
UPC #
-
Country of Origin
United States
Details
Item
Standard Cylinder
Accessory Type
Assembly
Closer Series
4822
Finish
Aluminum
For Use With
4820 Series Cylinder and Cover
Includes
4820-18 Mounting Plate
Interior/Exterior
Interior and Exterior
Description
Aluminum Body 48223071
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.