Zoro Homepage

Aluminum Closer P1450HF

  • Mfr # 1450HWPAALFPC

  • Zoro # G3969149


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Hold Open
Finish
Aluminum
Material
Aluminum
Category Type
Parallel Arm
Arm Type
Tri Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450HWPAALFPC
Zoro #
G3969149
UPC #
-
Country of Origin
United States

Details

Item
Aluminum Closer P1450HF
Closer Type
Hold Open
Finish
Aluminum
Material
Aluminum
Category Type
Parallel Arm
Arm Type
Tri Pack
Includes
Thru Bolts

Description

Aluminum Closer P1450HF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.