Zoro Homepage

Aluminum Closer P4041DH

  • Mfr # 4041DELHWPAAL

  • Zoro # G3979213


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Hold Open
Finish
Aluminum
Material
Aluminum
Category Type
Parallel Arm
Includes
Thru Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041DELHWPAAL
Zoro #
G3979213
UPC #
-
Country of Origin
United States

Details

Item
Aluminum Closer P4041DH
Closer Type
Hold Open
Finish
Aluminum
Material
Aluminum
Category Type
Parallel Arm
Includes
Thru Bolts

Description

Aluminum Closer P4041DH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.