Zoro Homepage

Aluminum Closer P4041DHC

  • Mfr # 4041DELHCUSHAL

  • Zoro # G3979204


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Hold Open Cush
Finish
Aluminum
Material
Aluminum
Category Type
Parallel Arm
Includes
Thru Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041DELHCUSHAL
Zoro #
G3979204
UPC #
-
Country of Origin
United States

Details

Item
Aluminum Closer P4041DHC
Closer Type
Hold Open Cush
Finish
Aluminum
Material
Aluminum
Category Type
Parallel Arm
Includes
Thru Bolts

Description

Aluminum Closer P4041DHC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.