Aluminum Cover 484072MC
Mfr # 484072MCAL
Zoro # G3765747
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Closer Series
Mag, Elec, Operators
For Use With
For Use with 4840 Series
Length
20" x 3-1/2" x 3-5/16"
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
484072MCAL
Zoro #
G3765747
UPC #
-
Country of Origin
United States
Dimensions
Length
20" x 3-1/2" x 3-5/16"
Details
Item
Aluminum Cover 484072MC
Finish
Aluminum
Closer Series
Mag, Elec, Operators
For Use With
For Use with 4840 Series
Color
Aluminum
Description
Aluminum Cover 484072MC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.