Arm, Aluminum, 1450 Series, Aluminum, Cast Iron
Mfr # 14503077CNSAL
Zoro # G4798213
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Closer Series
1450 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Non Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14503077CNSAL
Zoro #
G4798213
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
1450 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Cast Aluminum Closer
Arm Type
Cush-N-Stop
Interior/Exterior
Interior and Exterior
Arm Material
Forged Solid Steel
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
1450
Description
Aluminum Arm 14503077CNS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.