Arm, Aluminum, 1460 Series Surface Mounted Closers, Non Handed, VARIES

  • Mfr # 1460-3049CNS AL

  • Zoro # G3929880


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Closer Series
1460 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460-3049CNS AL
Zoro #
G3929880
UPC #
-
Country of Origin
United States

Dimensions

Length
11 1/4 in
Spring Size - Minimum
1
Overall Length
11 1/4 in
Spring Size - Maximum
6

Details

Item
Arm
Closer Series
1460 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
For Use With
Fully Universal Closer
Arm Type
Hold Cush-N-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Hold Open Arm
For Use with Closer Series
1460
Standards
ANSI A156.4 Grade 1, BAA, UL10C Listed
Compatible Series
1460
Compatible Brand
LCN
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
ADA Compliant
Yes

Description

Hold Open ,Cush Arm,Alum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.