Arm, Aluminum, 2030 Series Concealed Closers, Left Hand, VARIES

  • Mfr # 2030-3077T LH AL

  • Zoro # G3929777


product price:  $171.22
/ea
Free Shipping & Returns

Key Features

Closer Series
2030 Series Concealed Closers
Color
Matte Silver
Material
VARIES
Hand Orientation
Left Hand
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030-3077T LH AL
Zoro #
G3929777
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Overall Length
13"

Details

Item
Arm
Closer Series
2030 Series Concealed Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Left Hand
For Use With
Concealed Heavy Duty Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
For Use with Closer Series
2030
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Compatible Brand
LCN
ANSI/BHMA Finish
Aluminum Painted
Compatible Series
2030

Description

Standard Arm,Slvr,13 in. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.