Arm, Aluminum, 2210 Series High Security Closers, Matte Silver, VARIES
Mfr # 2210-3077T LH AL
Zoro # G3929731
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Closer Series
2210 Series High Security Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2210-3077T LH AL
Zoro #
G3929731
UPC #
-
Country of Origin
United States
Dimensions
Length
13 in
Overall Length
13"
Details
Item
Arm
Closer Series
2210 Series High Security Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Left Hand
For Use With
High Security Track Roller
Arm Type
Standard Security
Interior/Exterior
Interior and Exterior
Accessory Type
Security Arm
For Use with Closer Series
2210
Standards
Grade 1 - ANSI A156.4, UL 10C, 100 Hour Salt Spray, Meets BAA - Buy American Act
Compatible Brand
LCN
Compatible Series
2210
ANSI/BHMA Finish
Aluminum Painted
Compatible Manufacturer Model Number
2210-3034/2210DPS-3034
Description
2210 STANDARD SECURITY ARM LH, Finish Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.