Arm, Aluminum, 2610 Series, Aluminum, Standard Arm Type
Mfr # 26103077TALRH
Zoro # G4872447
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Closer Series
2610 Series
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Auto Equalizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26103077TALRH
Zoro #
G4872447
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
2610 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Auto Equalizer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
For Use with Closer Series
2610
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Aluminum Arm 26103077TRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.