
Arm, Aluminum, 3130 Series, Aluminum, Cast Iron
Mfr # 31303077TALLH
Zoro # G4899284
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Closer Series
3130 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31303077TALLH
Zoro #
G4899284
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
3130 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Concealed Closer
Arm Type
Standard
Interior/Exterior
Interior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Accessory Type
Standard Arm
For Use with Closer Series
3130
Description
Aluminum Arm 31303077TLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.