Arm, Aluminum, 4030 Series Surface Mounted Closers, Matte Silver, VARIES
Mfr # 4030-3049EDA LH AL
Zoro # G3929515
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4030 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4030-3049EDA LH AL
Zoro #
G3929515
UPC #
-
Country of Origin
United States
Dimensions
Length
11 1/4 in
Spring Size - Minimum
1
Overall Length
11 1/4 in
Spring Size - Maximum
4
Details
Item
Arm
Closer Series
4030 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Left Hand
For Use With
Universal Closer
Arm Type
Hold Open Extra Duty
Interior/Exterior
Interior and Exterior
Accessory Type
Hold Open Arm
Standards
Grade 1 - ANSI A156.4, UL 10C, Meets BAA - Buy American Act
For Use with Closer Series
4030
Compatible Series
4030, 4030T
Compatible Brand
LCN
Spring Type
Adjustable
ADA Compliant
Yes
ANSI/BHMA Finish
Aluminum Painted
Description
Hold Open Arm,Slvr,11-1/4 in. L,LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.