Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm, Aluminum, 4030 Series Surface Mounted Closers, Matte Silver, VARIES

  • Mfr # 4030-3077CNS AL

  • Zoro # G3929506


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4030 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030-3077CNS AL
Zoro #
G3929506
UPC #
-
Country of Origin
United States

Dimensions

Length
11 1/2 in
Overall Length
11 1/2 in
Spring Size - Maximum
4
Spring Size - Minimum
1

Details

Item
Arm
Closer Series
4030 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
For Use With
Universal Closer
Arm Type
Cush-N-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Cush and Stop Arm
Standards
Grade 1 - ANSI A156.4, UL 10C, Meets BAA - Buy American Act
For Use with Closer Series
4030
ANSI/BHMA Finish
Aluminum Painted
Compatible Brand
LCN
Compatible Series
4030, 4030T
Spring Type
Adjustable
ADA Compliant
Yes

Description

Cush and Stop Arm,Alum,11-1/2 in. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.