Shop LCN
See all product information
Create Account
Arm, Aluminum, 4040SE Series, Aluminum, Cast Iron
- Mfr # 4040SE3077DEALRH
- Zoro # G5424029
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4040SE Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4040SE3077DEALRH
- Zoro #
- G5424029
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm
- Closer Series
- 4040SE Series
- Finish
- Aluminum
- Color
- Aluminum
- Material
- Cast Iron
- Hand Orientation
- Right Hand
- For Use With
- Heavy Duty Closer/Holder
- Arm Type
- Double Egress
- Interior/Exterior
- Interior
- Standards
- Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101
- For Use with Closer Series
- 4040SE
Description
Aluminum Arm 4040SE3077DERH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.