Arm, Aluminum, 4040SE Series Fire/Life Safety Closers/Holders, Non Handed, VARIES
- Mfr # 4040SE-3077T AL
- Zoro # G3930179
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4040SE Series Fire/Life Safety Closers/Holders
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4040SE-3077T AL
- Zoro #
- G3930179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Overall Length
- 16 in
- Wire Rope Length
- 16 in
Details
- Item
- Arm
- Closer Series
- 4040SE Series Fire/Life Safety Closers/Holders
- Finish
- Aluminum
- Color
- Matte Silver
- Material
- VARIES
- Hand Orientation
- Non Handed
- For Use With
- Heavy Duty Closer/Holder
- Arm Type
- Standard
- Interior/Exterior
- Interior
- Accessory Type
- Standard Arm
- For Use with Closer Series
- 4040SE
- Standards
- Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101
- ANSI/BHMA Finish
- Aluminum Painted
- Compatible Series
- 4040SE
- Compatible Brand
- LCN
- Wire Color
- Gray
Description
Standard Arm,Silver,Aluminum,16 in. L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.