Arm, Aluminum, 4040XP Series Surface Mounted Closers, Matte Silver, VARIES
Mfr # 4040XP-3049SCNS AL
Zoro # G3930136
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4040XP Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-3049SCNS AL
Zoro #
G3930136
UPC #
-
Country of Origin
United States
Dimensions
Length
14 1/16 in
Overall Length
14 1/16 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Details
Item
Arm
Closer Series
4040XP Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Spring Hold Open Cush-n-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Hold Open Spring Cush Arm
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4040XP
ADA Compliant
Yes
Compatible Brand
LCN
Spring Type
Adjustable
Compatible Series
4040XP
ANSI/BHMA Finish
Aluminum Painted
Description
Hold Open Spring Cush Arm,14-1/16 in. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.