
Arm, Aluminum, 4110 Series, Aluminum, Extra Duty Arm Type
Mfr # 41103049EDAALLH
Zoro # G5450464
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4110 Series
Color
Aluminum
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41103049EDAALLH
Zoro #
G5450464
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4110 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4110
Description
Aluminum Arm 41103049EDALH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.