Arm, Aluminum, 4110 Series Surface Mounted Closers, Non Handed, VARIES

  • Mfr # 4110-3049CNS AL

  • Zoro # G3929208


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4110 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4110-3049CNS AL
Zoro #
G3929208
UPC #
-
Country of Origin
United States

Dimensions

Length
11 1/4 in
Spring Size - Minimum
1
Overall Length
11 1/4 in
Spring Size - Maximum
5

Details

Item
Arm
Closer Series
4110 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Cush-n-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Replacement H-Crush Arm
Standards
ANSI A156.4 Grade 1, BAA, UL10C Listed
For Use with Closer Series
4110
ANSI/BHMA Finish
Aluminum Painted
Compatible Series
4110, 4110T
Compatible Brand
LCN
ADA Compliant
Yes
Spring Type
Adjustable

Description

Replacement H-Crush Arm, Finish Aluminum, Color Silver, Length 11-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.