Arm, Aluminum, 4110 Series Surface Mounted Closers, Non Handed, VARIES

  • Mfr # 4110-3077SCNS AL

  • Zoro # G3930057


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4110 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4110-3077SCNS AL
Zoro #
G3930057
UPC #
-
Country of Origin
United States

Dimensions

Length
14 1/16 in
Spring Size - Maximum
5
Overall Length
14 1/16 in
Spring Size - Minimum
1

Details

Item
Arm
Closer Series
4110 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Spring Cush-n-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Spring Cush Arm
Arm Material
Forged Steel
Standards
ANSI A156.4 Grade 1, BAA, UL10C Listed
For Use with Closer Series
4110
Spring Type
Adjustable
Compatible Brand
LCN
ADA Compliant
Yes
ANSI/BHMA Finish
Aluminum Painted
Compatible Series
4110, 4110T

Description

Spring Cush Stop Arm,Slvr,14-1/16 in. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.