Arm, Aluminum, 4210 Series High Security Closers, Non Handed, VARIES

  • Mfr # 4210-3049CNS AL

  • Zoro # G3929077


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4210 Series High Security Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4210-3049CNS AL
Zoro #
G3929077
UPC #
-
Country of Origin
United States

Dimensions

Length
14 1/16 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Overall Length
14 1/16 in

Details

Item
Arm
Closer Series
4210 Series High Security Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
For Use With
Heavy Duty High Security Closer
Arm Type
Hold Open Cush-n-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Hold Arm
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4210
ANSI/BHMA Finish
Aluminum Painted
Compatible Series
4210
Spring Type
Adjustable
Compatible Brand
LCN

Description

Hold Arm, Finish Aluminum, Color Silver, Length 14-1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.