Shop LCN
See all product information
Create Account
Arm, Aluminum, 4310ME Series Fire/Life Safety Closers/Holders, Matte Silver, VARIES
- Mfr # 4310ME-3077SF LH AL
- Zoro # G3929025
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4310ME Series Fire/Life Safety Closers/Holders
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4310ME-3077SF LH AL
- Zoro #
- G3929025
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm
- Closer Series
- 4310ME Series Fire/Life Safety Closers/Holders
- Finish
- Aluminum
- Color
- Matte Silver
- Material
- VARIES
- Hand Orientation
- Left Hand
- For Use With
- Heavy Duty Closer/Holder
- Arm Type
- Swing Free
- Interior/Exterior
- Interior
- Accessory Type
- Swing Free Arm
- Standards
- Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101
- For Use with Closer Series
- 4310ME
- ANSI/BHMA Finish
- Aluminum Painted
- Compatible Brand
- LCN
- Compatible Series
- 4310ME
- Wire Color
- Gray
Dimensions
- Length
- 16 1/2 in
- Overall Length
- 16-1/2"
- Wire Rope Length
- 16 1/2 in
Description
4310ME SWING-FREE ARM LH, Finish Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.