Arm, Aluminum, 4810 Series Pneumatic Operators, Matte Silver, VARIES
Mfr # 4810-3077T AL
Zoro # G3928961
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4810 Series Pneumatic Operators
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4810-3077T AL
Zoro #
G3928961
UPC #
-
Country of Origin
United States
Dimensions
Length
13 in
Overall Length
13 in
Details
Item
Arm
Closer Series
4810 Series Pneumatic Operators
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
For Use With
Pneumatically Powered Multi-Door Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
For Use with Closer Series
4810
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Compatible Brand
LCN
Compatible Series
4810
ANSI/BHMA Finish
Aluminum Painted
Description
Standard Arm,Silver,Aluminum,13 in. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.