Arm, Aluminum, 6030 Series Concealed Closers, Matte Silver, VARIES
Mfr # 6030-3077T AL
Zoro # G6275129
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Closer Series
6030 Series Concealed Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6030-3077T AL
Zoro #
G6275129
UPC #
-
Country of Origin
United States
Dimensions
Length
12 3/4 in
Exterior Door Width
Up to 48 in
Overall Length
12 3/4 in
Details
Item
Arm
Closer Series
6030 Series Concealed Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
ADA Compliant
No
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Mounting Hardware
Not Included
Accessory Type
Door Closer Arm
For Use with Closer Series
6030
ANSI/BHMA Finish
Aluminum Painted
Compatible Series
6030
Compatible Brand
LCN
Includes Hardware
Hardware Not Included
Description
Door Closer Arm, For Use With LCN 6030 Series, Finish Aluminum, Color Silver, Length 12-3/4 In., Standards ANSI/BHMA A156.4 Grade 1, ADA Compliant No, Exterior Door Width Up to 48 In., Mounting Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.