Zoro Homepage

Arm, Aluminum, Aluminum, Cast Aluminum

  • Mfr # 28103077CP

  • Zoro # G4881014


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Color
Aluminum
Material
Cast Aluminum
For Use With
Overhead Concealed Operators and Center Pivoted Doors
Arm Type
Center Pivot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28103077CP
Zoro #
G4881014
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Aluminum
Color
Aluminum
Material
Cast Aluminum
For Use With
Overhead Concealed Operators and Center Pivoted Doors
Arm Type
Center Pivot
Standards
Grade 1 - ANSI A156.19, UL325, UL1998, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
2810

Description

Aluminum Arm 28103077CP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.