Arm, Aluminum, Aluminum, Cast Aluminum
Mfr # 28103077OPANCLR
Zoro # G4881233
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Color
Aluminum
Material
Cast Aluminum
For Use With
Overhead Concealed Operators
Arm Type
Offset Pivot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28103077OPANCLR
Zoro #
G4881233
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Aluminum
Color
Aluminum
Material
Cast Aluminum
For Use With
Overhead Concealed Operators
Arm Type
Offset Pivot
Standards
Grade 1 - ANSI A156.19, UL325, UL1998, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
2810
Description
Aluminum Arm 28103077OP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.