Zoro Homepage

Arm, Aluminum, Aluminum, Cast Iron

  • Mfr # 4210T3077TALRH

  • Zoro # G5477046


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Mfr No. 4210T-3034
Arm Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4210T3077TALRH
Zoro #
G5477046
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Mfr No. 4210T-3034
Arm Type
Standard
Interior/Exterior
Interior
Accessory Type
Standard Arm
For Use with Closer Series
4210T
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Arm Material
Forged Solid Steel

Description

Aluminum Arm 4210T3077TRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.