Shop LCN
See all product information
Create Account
Arm, Aluminum, Left Hand, Aluminum
- Mfr # 3130SE3077TALLH
- Zoro # G4901043
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Material
Aluminum
Hand Orientation
Left Hand
For Use With
Safety Closers
Arm Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3130SE3077TALLH
- Zoro #
- G4901043
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm
- Finish
- Aluminum
- Material
- Aluminum
- Hand Orientation
- Left Hand
- For Use With
- Safety Closers
- Arm Type
- Standard
- Interior/Exterior
- Interior
- Accessory Type
- Standard Arm
- Standards
- Grade 1 - ANSI A156.15, UL/for metal smoke barrier or labeled door, Life Safety Code, NFPA 101, 100 Hour Salt Spray, Meets BAA - Buy American Act
- For Use with Closer Series
- 3130SE
Description
Aluminum Arm 3130SE3077TLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.