Zoro Homepage

Arm, Aluminum, Non Handed, Aluminum

  • Mfr # 48403077SCNSAL

  • Zoro # G3765047


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Arm Type
Spring Cush-N-Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48403077SCNSAL
Zoro #
G3765047
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Arm Type
Spring Cush-N-Stop
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4640
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Aluminum Arm 48403077SCNS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.