Arm, Aluminum, Non Handed, Regular Arm Type
Mfr # 48203077AL
Zoro # G3762816
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
Pneumatically Powered Multi-Door Closer
Arm Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48203077AL
Zoro #
G3762816
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
Pneumatically Powered Multi-Door Closer
Arm Type
Regular
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4820
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Aluminum Arm 48203077
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.