Arm, Aluminum, Right Hand, Cast Iron
Mfr # 2210DPS3077TALRH
Zoro # G4854929
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
High Security Track Roller
Arm Type
Standard Security
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2210DPS3077TALRH
Zoro #
G4854929
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
High Security Track Roller
Arm Type
Standard Security
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
2210DPS
Description
Aluminum Arm 2210DPS3077TRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.