
Arm, Aluminum, Right Hand, Standard Arm Type
Mfr # 20303077TALRH
Zoro # G4839118
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Material
Aluminum
Hand Orientation
Right Hand
For Use With
Concealed Heavy Duty Closer
Arm Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20303077TALRH
Zoro #
G4839118
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Aluminum
Material
Aluminum
Hand Orientation
Right Hand
For Use With
Concealed Heavy Duty Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Accessory Type
Standard Arm
For Use with Closer Series
2030
Description
Aluminum Arm 20303077TRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.