Arm and Forearm, Aluminum, 1460 Series Surface Mounted Closers, Non Handed, VARIES

  • Mfr # 1460-77 AL

  • Zoro # G3929871


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Closer Series
1460 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1460-77 AL
Zoro #
G3929871
UPC #
-
Country of Origin
United States

Dimensions

Length
11 3/8 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Overall Length
11 3/8 in

Details

Item
Arm and Forearm
Closer Series
1460 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
Arm Type
Regular
Accessory Type
Arm and Forearm
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
Compatible Series
1460

Description

Arm and Forearm,Alum,11-3/8 in. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.