Shop LCN

Arm and Forearm, Aluminum, 4040XP Series, Aluminum, Cast Iron

  • Mfr # 4040XP77AL
  • Zoro # G5436279

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4040XP Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
For Use With
Heavy Duty Closer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4040XP77AL
Zoro #
G5436279
UPC #
-
Country of Origin
United States

Details

Item
Arm and Forearm
Closer Series
4040XP Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
For Use With
Heavy Duty Closer
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4040XP
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Aluminum Arm 4040XP77

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.