Zoro Homepage

Arm And Forearm, Aluminum, Aluminum, Aluminum

  • Mfr # 482077AL

  • Zoro # G3763394


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Color
Aluminum
Material
Aluminum
For Use With
4820 Auto-Equalizer
Interior/Exterior
Interior and Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482077AL
Zoro #
G3763394
UPC #
-
Country of Origin
United States

Details

Item
Arm And Forearm
Finish
Aluminum
Color
Aluminum
Material
Aluminum
For Use With
4820 Auto-Equalizer
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4820
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Aluminum Arm 482077

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.