Arm and Forearm, Black, Black, Cast Iron
Mfr # 4410ME77LGLBLK
Zoro # G5489427
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Color
Black
Material
Cast Iron
For Use With
Heavy Duty Closer/Holder
Arm Type
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4410ME77LGLBLK
Zoro #
G5489427
UPC #
-
Country of Origin
United States
Details
Item
Arm and Forearm
Finish
Black
Color
Black
Material
Cast Iron
For Use With
Heavy Duty Closer/Holder
Arm Type
Long
Interior/Exterior
Interior
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101
For Use with Closer Series
4410ME
Description
Black Arm 4410ME77LBLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.