Zoro Homepage

Arm and Forearm, Brass, 4640 Series, Brass, Cast Iron

  • Mfr # 464077BRASS

  • Zoro # G5640609


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4640 Series
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Auto Equalizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464077BRASS
Zoro #
G5640609
UPC #
-
Country of Origin
United States

Details

Item
Arm and Forearm
Closer Series
4640 Series
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4640
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Sprayed Brass Arm 464077SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.